Zoro Homepage

Printable Labels, 3" W x 3" H, Silver

  • Mfr # THT-184-435-1

  • Zoro # G4683756


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP®81 Label Printer, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
3 in
Label Type
Metallic Labels, Permanent Adhesive Labels
Color
Silver
Adhesive
Permanent Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-184-435-1
Zoro #
G4683756
UPC #
66282099340
Country of Origin
United States

Dimensions

Label Height
3 in
Width
3 in
Label Maker Tape Thickness
0.0027 in
Label/Tape Size
3 in H x 3 in W

Details

Item
Printable Labels,3" W x 3" H,Silver
Printer Series Compatibility
BBP®81 Label Printer, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Metallic Labels, Permanent Adhesive Labels
Color
Silver
Adhesive
Permanent Acrylic
Material
Metallized Polyester
Tape Format
Roll
Shape
Square
Temp. Range
90 °C
Application
Circuit Board Labeling, General Identification, Inventory and Inspection Labeling, Rating & Name Plates
Label Maker Tape Finish
Gloss
Write on Surface
High Surface Energy
Minimum Service Temperature
-40 °C
Print Technology
Thermal Transfer

Description

Printable Labels,3 In. W x 3 In. H,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.