Zoro Homepage

Printable Labels, 3" W x 3.5" H, Red, PK2

  • Mfr # THTEP-178-593-.5RD

  • Zoro # G4683668


product price: $822.99
/pk 2, $411.50/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
3.5 in
Label Type
Heat Resistant Labels, Permanent Adhesive Labels
Color
Red
Adhesive
Permanent Acrylic - Foam Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-178-593-.5RD
Zoro #
G4683668
UPC #
75447389882
Country of Origin
United States

Dimensions

Label Height
3.5 in
Width
3 in
Label Maker Tape Thickness
0.0256 in
Label/Tape Size
3.5 in H x 3 in W

Details

Item
Printable Labels,3" W x 3.5" H,Red,PK2
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Heat Resistant Labels, Permanent Adhesive Labels
Color
Red
Adhesive
Permanent Acrylic - Foam Backed
Material
Polyester
Write on Surface
High Surface Energy
Shape
Rectangle
Application
General Identification, Electrical, General Identification, Inspection Repair, Rating & Name Plates
Label Maker Tape Finish
Gloss
Tape Format
Roll
Temp. Range
100 °C
Indoor / Outdoor
Outdoor Use
Minimum Service Temperature
-20 °C
Print Technology
Thermal Transfer

Description

Printable Labels,3 In. W x 3.5 In. H,Red,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.