Zoro Homepage

Heat Shrink Label, 2:1 I.D. Shrink Ratio, Black, 3/4 in

  • Mfr # HX-250-2-BK-2

  • Zoro # G4682679


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Use with Wire Size
12 to 8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-250-2-BK-2
Zoro #
G4682679
UPC #
66282081931
Country of Origin
United States

Dimensions

Length
3/4 in
Use with Wire Size
12 to 8 AWG
Roll Width (in/ft/yd)
2 in
Web Width (mm/cm/m)
89.00 mm
Height (in/ft/yd)
0.439 in
Core Diameter (mm/cm/m)
76.20 mm
Use With Wire Size
12 to 8 AWG

Description

Printable Shrink Tubing,2 In. W,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.