Heat Shrink Label, 2:1 I.D. Shrink Ratio, 1/8 in I.D. Before Shrinking, White, 2 in
Mfr # 2HT-125-2-WT-J
Zoro # G4683281
product price: $13,487.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyvinylidene Fluoride
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HT-125-2-WT-J
Zoro #
G4683281
UPC #
75447390864
Country of Origin
United States
Dimensions
Length
2 in
Use with Wire Size
20 to 16 AWG
Height (in/ft/yd)
0.235 in
Roll Width (in/ft/yd)
2 in
Use With Wire Size
20 to 16 AWG
Details
Item
Heat Shrink Label
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyvinylidene Fluoride
Color
White
Temp. Range
-67° to 437°F
Min. Shrink Temp.
311°F
Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; High Temperature-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Printable Sides
Double-Side Printable
Primary Noun, Basic Function
Sleeve
For Use with Printer
BBP®72 Label Printer; BRADY IP® Series Label Printer; BradyPrinter i5100; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Recommended Ribbon
IP-R6000; R6000
Suggested Ribbon Series
R6000 Halogen Free
Indoor or Outdoor Use
Outdoor Use
Label/Media Format
Roll
Vertical Repeat
0.5 in
Print Technology
Thermal Transfer
Description
Printable Shrink Tubing,2 In. W,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.