Zoro Homepage

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 200 ft

  • Mfr # PS-C-187-YL-J

  • Zoro # G4684270


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyolefin
Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-C-187-YL-J
Zoro #
G4684270
UPC #
66282099708
Country of Origin
United States

Dimensions

Length
200 ft
Use with Wire Size
20 to 10 AWG
Recovered Wall Thickness (in/ft/yd)
0.02 in
Height (in/ft/yd)
0.335 in
Use With Wire Size
20 to 10 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
302°F
Finish
Matte
Shape
Continuous
Label/Media Format
Roll
Primary Noun, Basic Function
Heat Shrink Tubing
Resistance Properties
Chemical-Resistant; Smear-Resistant
Printer Compatibility
BBP12; BBP72; IP300; IP600; PR200Plus; PR300Plus; PR600Plus; i7100; i5100
Recommended Ribbon
IP-R6606; R6606
Suggested Ribbon Series
R4300; R5000; R6600
Print Technology
Thermal Transfer
For Use with Printer
BBP®72 Label Printer; BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Printable Sides
Single-Side Printable

Description

Printable Shrink Tubing,200 ft. L,Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.