Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 1/4 in I.D. Before Shrinking, White, 75 ft

  • Mfr # HX-C-250-WT

  • Zoro # G4684429


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
White
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HX-C-250-WT
Zoro #
G4684429
UPC #
66282099739
Country of Origin
United States

Dimensions

Length
75 ft
Use with Wire Size
12 to 8 AWG
Recovered Wall Thickness (in/ft/yd)
0.025 in
Height (in/ft/yd)
0.439 in
Use With Wire Size
12 to 8 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
White
Temp. Range
-40° to 248°F
Min. Shrink Temp.
185°F
Shrink Tubing I.D. Before Shrinking
1/4 in
Finish
Matte
Label/Media Format
Roll
Recommended Ribbon
R6406
Primary Noun, Basic Function
Heat Shrink Tubing
Suggested Ribbon Series
R4300; R6000 Halogen Free; R6600
For Use with Printer
BBP®72 Label Printer; BradyPrinter i7100; THT 3" Core Printer
Print Technology
Thermal Transfer
Shape
Continuous
Printable Sides
Single-Side Printable
Printer Compatibility
BBP72
Resistance Properties
Chemical-Resistant; Self-Extinguishing; Smear-Resistant

Description

Printable Shrink Tubing,90 ft. L,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.