
Printable Tags Polyester 0.5 in H x 3 in W White 500/RL
Mfr # BT-841-WT-0530
Zoro # G515721800
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
White
Label Finish
Matte
Labels per Roll
500
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-841-WT-0530
Zoro #
G515721800
UPC #
662820608875
Country of Origin
United States
Dimensions
Width
3 in
Details
Application
Wire and Cable Labeling
Label Color
White
Label Finish
Matte
Labels per Roll
500
Label Material
Polyester
Description
Polyester Film B-841 is a laser, inkjet and dot matrix printable polyester film ideal for make-it-yourself sign, label and tag creation. Printable polyester film features a clear 2 mil polyester overlaminate for added durability. Good resistance to most common chemicals, oils and water. Average outdoor durability of 1-2 years. Service temperature of -40°F to 194°F -40°C to 90°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.