
Printer Applicator Accessories A8500 Air Pressure Regulator - Right
Mfr # 152250
Zoro # G508584689
product price: $419.99
/ea
Free Shipping & Returns
Key Features
For Use With
A8500
Width
5.5 in
Length
8 in
Color
Silver, Blue
Application
Component and Equipment Labeling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152250
Zoro #
G508584689
UPC #
888434559468
Country of Origin
Germany
Dimensions
Width
5.5 in
Length
8 in
Size
3.5 in H x 5.5 in W x 8 in D
Height
3.5 in
Details
Item
Applicator
For Use With
A8500
Color
Silver, Blue
Application
Component and Equipment Labeling
Description
This device allows air into the applicator arm at a set pressure to facilitate the automated labeling process. Provides air pressure to an A8500 applicator arm. Compatible with the BradyPrinter A8500 Automated Print and Apply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.