Printer, Battery Power, 13 in L

  • Mfr # I4311-KIT-SCANNER
  • Zoro # G423744328
product price: 
$
2,465.99
/ea
Free Shipping & Returns

Key Features

Battery Included
Battery Included
Features
Scanner
Overall Height
9 1/2 in
Display
Color LCD Touch Screen
Ribbon Series Compatibility
B-342, B-345, B-348, B-422, B-423, B-424, B-425, B-427, B-428, B-430, B-432, B-434, B-435, B-437, B-438, B-461, B-472, B-480, B-481, B-482, B-483, B-484, B-486B-488, B-489, B-490, B-492, B-498, B-499, B-509, B-526, B-549, B-551, B-565, B-569, B-581, B-584, B-593, B-595, B-634, B-717, B-718, B-719, B-724, B-727, B-7425, B-7563, B-7569, B-7597, B-7598, B-7599, B-7641, B-7642, B-7643, B-787, B-8423, B-854, B-855
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I4311-KIT-SCANNER
Zoro #
G423744328
UPC #
888434669907
Country of Origin
Malaysia
Battery Included
Battery Included
Features
Scanner
Display
Color LCD Touch Screen
Ribbon Series Compatibility
B-342, B-345, B-348, B-422, B-423, B-424, B-425, B-427, B-428, B-430, B-432, B-434, B-435, B-437, B-438, B-461, B-472, B-480, B-481, B-482, B-483, B-484, B-486B-488, B-489, B-490, B-492, B-498, B-499, B-509, B-526, B-549, B-551, B-565, B-569, B-581, B-584, B-593, B-595, B-634, B-717, B-718, B-719, B-724, B-727, B-7425, B-7563, B-7569, B-7597, B-7598, B-7599, B-7641, B-7642, B-7643, B-787, B-8423, B-854, B-855
Software License Number of Users
1
Printer Series
i4311
Ribbon/Label Cartridge Series Compatibility
_x000D_B30C, _x000D_B30EP, _x000D_B33, _x000D_B33C, _x000D_B33D, _x000D_B33FP, _x000D_B33FT, _x000D_B33R, B30
Cutter Type
Automatic
Included Software
Product & Wire ID
Standards
Compliant with Directive 2011/65/EU and 2015/863
Serialization Supported
Serialization Not Supported
Item
Printer
Barcode Capable
Yes
Supported Barcode Symbologies
Aztec, Data Matrix, MicroPDF417, PDF417, QR code
Power Source
Battery Power
Starter Kit Type
Electrical, Facility Safety Identification, General Identification, Laboratory Identification, 5S, Cable and Wire Labeling
Operating System
Windows(R) 10, Windows(R) 11, Windows(R) 7, Windows(R) 8, Windows(R) Server 2012, Windows(R) Server 2012 R2, Windows(R) Server 2016
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Printer Weight
12.9 lb
Print Technology
Thermal Transfer
Compatible Mfr Part Number
_x000D_B30C, _x000D_B30EP, _x000D_B33, _x000D_B33C, _x000D_B33D, _x000D_B33FP, _x000D_B33FT, _x000D_B33R, B30
Printing Software Compatibility
Brady LINK360(R), Brady Workstation, Express Labels Mobile App, Software development kit, Windows based driver for 3rd party software use
Product Type
Desktop Printer
Input Method
Touchscreen
Print Preview Feature
Yes
Supported Languages
Color
Blue, Gray
Built-In Label Templates
Advanced Import, Arc Flash, Arrow Tape, Asset Tags, Custom Designer, Excel Import, Express Signs, Flip Flop, Lean Visuals, Patch Panel, Pipemarker (US), Print Partner, Sequence, Template Editor, Terminal Block, Text Labels
Maximum Labels/Day
5,000
Printer Connectivity
Bluetooth, Ethernet, USB, Wi-Fi
Automatic Label Setup
Yes
Label Series Compatibility
B30 Series
Maximum Print Speed
4 in/sec
Power Source - TS Only
Battery Power
Power Source - old
Battery Power
Wire Color
Blue, Gray
Included Accessories
(1) Brady Workstation Design & Print Pro (BWS-DPP-PWID), (1) USB-A 3m Coiled Cable (178573), (1) V200 Wired Barcode Scanner
Voltage
14.8 V

Dimensions

Overall Height
9 1/2 in
Minimum Label Length
1/4 in
Minimum Label Width
1/4 in
Maximum Printed Label Width
4 in
Maximum Label Width
4 1/4 in
Overall Width
9 in
Minimum Font Size
4 pt.
Maximum Liner Width
4 1/4 in
Overall Length
13 in
Battery Size
Internal
Maximum Font Size
250 pt.
Maximum Tape Length
5 ft
Maximum Printed Label Length
5 ft
Minimum Liner Width
3/4 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Scanner

Description

Printer, Color Printing Capability Single Color, Compatible Mfr Part Number _x000D_B30C, _x000D_B30EP, _x000D_B33, _x000D_B33C, _x000D_B33D, _x000D_B33FP, _x000D_B33FT, _x000D_B33R, B30, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000, Starter Kit Type Electrical, Facility Safety Identification, General Identification, Laboratory Identification, 5S, Cable and Wire Labeling, Mode of Operation Mobile Device Connected, PC Connected, Standalone, Power Source Battery Power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews