Printer, Battery Power, 13 in L

  • Mfr # I4311
  • Zoro # G523744457
product price: 
$
2,172.99
/ea
Free Shipping & Returns

Key Features

Cutter Type
Automatic
Printer Series
i4311
Maximum Labels/Day
5,000
Starter Kit Type
Electrical, Facility Safety Identification, General Identification, Laboratory Identification, 5S, Cable and Wire Labeling
Minimum Liner Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I4311
Zoro #
G523744457
UPC #
888434668382
Country of Origin
Malaysia
Cutter Type
Automatic
Printer Series
i4311
Maximum Labels/Day
5,000
Starter Kit Type
Electrical, Facility Safety Identification, General Identification, Laboratory Identification, 5S, Cable and Wire Labeling
Battery Included
Battery Included
Standards
Compliant with Directive 2011/65/EU and 2015/863
Print Preview Feature
Yes
Input Method
Touchscreen
Label Series Compatibility
B30 Series
Operating System
Windows(R) 10, Windows(R) 11, Windows(R) 7, Windows(R) 8, Windows(R) Server 2012, Windows(R) Server 2012 R2, Windows(R) Server 2016
Printing Software Compatibility
Brady LINK360(R), Brady Workstation, Express Labels Mobile App, Software development kit, Windows based driver for 3rd party software use
Software License Number of Users
1
Ribbon Series Compatibility
B-342, B-345, B-348, B-422, B-423, B-424, B-425, B-427, B-428, B-430, B-432, B-434, B-435, B-437, B-438, B-461, B-472, B-480, B-481, B-482, B-483, B-484B-486, B-488, B-489, B-490, B-492, B-498, B-499, B-509, B-526, B-549, B-551, B-565, B-569, B-581, B-584, B-593, B-595, B-634, B-717, B-718, B-719, B-724, B-727, B-7425, B-7563, B-7569, B-7597, B-7598, B-7599, B-7641, B-7642, B-7643, B-787, B-8423, B-854, B-855
Printer Weight
12.9 lb
Automatic Label Setup
Yes
Compatible Mfr Part Number
_x000D_B30C, _x000D_B30EP, _x000D_B33, _x000D_B33C, _x000D_B33D, _x000D_B33FP, _x000D_B33FT, _x000D_B33R, B30
Built-In Label Templates
Advanced Import, Arc Flash, Arrow Tape, Asset Tags, Custom Designer, Excel Import, Express Signs, Flip Flop, Lean Visuals, Patch Panel, Pipemarker (US), Print Partner, Sequence, Template Editor, Terminal Block, Text Labels
Printer Connectivity
Bluetooth, Ethernet, USB, Wi-Fi
Included Software
Product & Wire ID
Display
Color LCD Touch Screen
Ribbon/Label Cartridge Series Compatibility
_x000D_B30C, _x000D_B30EP, _x000D_B33, _x000D_B33C, _x000D_B33D, _x000D_B33FP, _x000D_B33FT, _x000D_B33R, B30
Barcode Capable
Yes
Item
Printer
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Serialization Supported
Serialization Not Supported
Power Source
Battery Power
Supported Languages
Supported Barcode Symbologies
Aztec, Data Matrix, MicroPDF417, PDF417, QR code
Color
Blue, Gray
Print Technology
Thermal Transfer
Product Type
Desktop Printer
Maximum Print Speed
4 in/sec
Features
Automatic setup, Fast-charging Battery
Power Source - TS Only
Battery Power
Power Source - old
Battery Power
Wire Color
Blue, Gray
Included Accessories
(1) AC Adapter Kit (65W-AC), (1) Brady Workstation Design & Print Pro - VWS (BWS-DPP-VWS), (1) BradyPrinter i4311 Non-Wireless (i4311), (1) Cleaning Kit, (1) Li-Ion Battery Pack (i4311-BATT), (1) Mounting Bracket, (1) Quick Start Guide, (1) USB-C Cable (USB-C-CABLE)

Dimensions

Minimum Liner Width
3/4 in
Minimum Label Length
1/4 in
Minimum Label Width
1/4 in
Maximum Printed Label Length
5 ft
Maximum Liner Width
4 1/4 in
Maximum Printed Label Width
4 in
Minimum Font Size
4 pt.
Overall Length
13 in
Overall Height
9 1/2 in
Maximum Label Width
4 1/4 in
Battery Size
Internal
Maximum Font Size
250 pt.
Overall Width
9 in
Maximum Tape Length
5 ft
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Automatic setup, Fast-charging Battery

Description

Printer, Color Printing Capability Single Color, Compatible Mfr Part Number _x000D_B30C, _x000D_B30EP, _x000D_B33, _x000D_B33C, _x000D_B33D, _x000D_B33FP, _x000D_B33FT, _x000D_B33R, B30, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000, Starter Kit Type Electrical, Facility Safety Identification, General Identification, Laboratory Identification, 5S, Cable and Wire Labeling, Mode of Operation Mobile Device Connected, PC Connected, Standalone, Power Source Battery Power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews