Printer Cable, 6 in L, VGA, Gray

  • Mfr # M-CBL-18574

  • Zoro # G5569855


product price:  $32.15
/ea

Key Features

Color
Gray
Printer Series Compatibility
TLS2200
For Use With
TLS2200
Standards
RoHS
Cable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-CBL-18574
Zoro #
G5569855
UPC #
662820185741
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Printer Cable
Color
Gray
Printer Series Compatibility
TLS2200
For Use With
TLS2200
Standards
RoHS
Compatible Mfr Part Number
TLS2200
Product Type
VGA Cable
Connector Type
VGA

Description

Printer Cable, Connector Type VGA, Compatible Grainger Part Number 4VT62, Compatible Mfr Part Number TLS2200, For Use With TLS2200, Cable Length 6 in, Color Gray, Product Type Printer Cable, Standards RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.