This item is Discontinued.

Brady Printer Carrying Case, 17" W x 17-1/2" H BMP-HC-1

This item is Discontinued.

Brady

Printer Carrying Case, 17" W x 17-1/2" H (Discontinued)

Mfr # BMP-HC-1
Zoro # G5483180
UPC # 754473551117
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP-HC-1
Zoro #
G5483180
UPC #
754473551117
Country of Origin
China

Dimensions

Size
17 in W x 17-1/2 in H x 6-1/2 in D
Width
17"
Length
17-1/2"

Details

Item
Label Maker Printer Case
Material
Plastic
Color
Black
Printer Series Compatibility
BMP61
For Use With
BMP61 Labeling System
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS
Includes
Printer Case
Product Type
Label Maker Printer Case
Compatible Mfr Part Number
BMP61

Description

Label Maker Printer Case, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, Printer Series Compatibility BMP61, Material Plastic, Color Black, Product Type Label Maker Printer Case, Standards RoHS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.