Shop BRADY
See all product information
Create Account
Printer i3300 Industrial Label Printer Brady Workstation Lab Software Ste
- Mfr # 150642
- Zoro # G308584650
product price:Â
$
1,724.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet;USB;USB 2.0;Wi-Fi
Includes
(1) Brady Workstation Laboratory Identification Suite (BWS-LABS-EM);(1) BradyPrinter i3300 Printer with Wi-Fi (149552);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User Manual;(1) Quick Start Guide;(1) USB Cable
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150642
- Zoro #
- G308584650
- UPC #
- 754473623708
- Country of Origin
- Malaysia
Dimensions
- Length
- 12 in
- Width
- 9 in
- Max. Label Width
- 4.25 in
- Height
- 9.5 in
Details
- Item
- Printer
- Printer Connectivity
- Ethernet;USB;USB 2.0;Wi-Fi
- Includes
- (1) Brady Workstation Laboratory Identification Suite (BWS-LABS-EM);(1) BradyPrinter i3300 Printer with Wi-Fi (149552);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User Manual;(1) Quick Start Guide;(1) USB Cable
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Printhead Resolution
- 300 dpi
- Color Printing Capability
- Single Color
- Color
- Blue, Gray
- Features
- 512 MB RAM, 195 MB IFFS Flash
- Application
- Maximum Labels per Day
- 3000
Description
Get your ideal label printing scenario with the BradyPrinter i3300 Industrial Label Printer - labels and ribbons that snap into place, no calibration and no wasted blank labels. Included Brady Workstation Lab Suite makes creating basic text labels or labels with graphics and custom formatting fast and efficient. Get auto calibration in the printer and auto setup in the software with print smart technology that allows the printer, label materials, ribbons and software to work together. Changeovers in a flash - foolproof drop-in label rolls and ribbons snap into place in 20 seconds. Print smart technology allows the printer to print on the first label - even small labels. Mid-volume industrial label printer can print on 75 lab specific materials - custom options are available. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.