Shop BRADY
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Printer i5300 with V4500 Barcode Scanner and SFID Software Kit 300 DPI
Mfr # 177542
Zoro # G915878029
product price:Â
$
3,188.99
/ea
Key Features
Includes
Height
11 in
Width
11.2 in
Length
15.8 in
Application
Wire and Cable Labeling, Circuit Board Labeling, Barcode Labeling, Laboratory Labeling, Electrical Labeling, Data and Telecommunications Labeling, Component and Equipment Labeling, Pipe and Valve Marking, Facility Identification, Asset Tracking, General Identification, Solar Panel Labeling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177542
- Zoro #
- G915878029
- UPC #
- 888434633731
- Country of Origin
- Malaysia
Dimensions
- Height
- 11 in
- Width
- 11.2 in
- Length
- 15.8 in
Details
- Item
- Printer
- Includes
- Application
- Wire and Cable Labeling, Circuit Board Labeling, Barcode Labeling, Laboratory Labeling, Electrical Labeling, Data and Telecommunications Labeling, Component and Equipment Labeling, Pipe and Valve Marking, Facility Identification, Asset Tracking, General Identification, Solar Panel Labeling
- Voltage
- 100, 240 V @ 50, 60 Hz
- Color
- Blue, Gray
- Battery Included
- Yes
Description
Seamlessly connect the Brady products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, youll have the advanced tools you need to optimize operations. Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels. Get precise, small-font printing at 300 dpi and 20-second material changeovers. Create labels with text or graphics with the included label creation software. High-speed, omnidirectiol barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dymic user interface lets you go from setup to first scan in seconds.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.