Printer i7100 Applicator Accessory Sensor PS900
- Mfr # 170344
- Zoro # G208584620
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
For Use With
i7100
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170344
- Zoro #
- G208584620
- UPC #
- 754473580636
- Country of Origin
- Germany
- Item
- Sensor
- For Use With
- i7100
- Color
- Black
Description
For use with the BradyPrinter i7100 Industrial Label Printer. Sensor detects when the peeled label is removed and automatically prints and advances to peel the next label without manual button push. Mitigates the risk of electrostatic discharge. Sensor is movable and ideal for small labels and special-shaped labels. Charge reduces from 1,000V to 100V in less than two seconds. Installs in place of the lower front gray cover using the hex key tool that ships with printer. Built in accordance with DIN EN 61340-5-1:2016.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.