Shop BRADY
See all product information
Create Account
Printer i7100 Vial Label Applicator
- Mfr # 151156
- Zoro # G808584662
product price:Â
$
4,413.99
/ea
Free Shipping & Returns
Key Features
For Use With
i7100
Width
3 in
Length
3 in
Color
Silver
Application
Laboratory Labeling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151156
- Zoro #
- G808584662
- UPC #
- 754473636494
- Country of Origin
- Germany
- Item
- Applicator
- For Use With
- i7100
- Color
- Silver
- Application
- Laboratory Labeling
Dimensions
- Width
- 3 in
- Length
- 3 in
- Size
- 4.75 in H x 3 in W x 3 in D
- Height
- 4.75 in
Description
Automate your vial identification with the . This accessory allows you to keep high-quality data during your high-volume vial identification projects. Work with your BradyPrinter i7100 Industrial Label Printer peel models by applying your labels on to the vial as they print. Pays for itself - after 100 hours of use, this accessory will save you more time and money that handwriting and hand-applying labels. Saves your lab techs both time and money by reducing labeling time. Works only with the 300 and 600 dpi Peel models of the BradyPrinter i7100 Industrial Label Printers. Wide-ranging variations exist in size, material, and cap characteristics for tubes and vials. Users should test their label and tube combination to their intended workflow process, print job attributes, label content, and post-application environmental exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.