Printer Label, 1 1/2 in Label W, 1 in Label H, 1,000 Labels per Roll
Mfr # J-235-2475
Zoro # G214793610
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
J7300
Label Height
1 in
Labels per Roll
1,000
Label Width
1 1/2 in
Standards
RoHS Directive 2011/65/EU and 2015/863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J-235-2475
Zoro #
G214793610
UPC #
888434624753
Country of Origin
United States
Dimensions
Label Height
1 in
Label Width
1 1/2 in
Label Thickness
0.0047 in
Core Diameter
3 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.