Zoro Homepage
This item is Discontinued.
Brady 1/2" White Printer Label, Nylon Cloth WML-705-499

1/2" White Printer Label, Nylon Cloth (Discontinued)

  • Mfr # WML-705-499
  • Zoro # G3445592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WML-705-499
Zoro #
G3445592
UPC #
662820326304
Country of Origin
Mexico

Dimensions

Width
1/2 in
Min. Wire Size
12 AWG
Max. Wire Size
10 AWG

Details

Color
White
Item
Printer Label
Legend
Blank
Material
Nylon Cloth
For Use With
I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Max. Lines of Print
I.D. PRO: 6, LS2000: 7
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Labels per Roll
250
Label Material
Nylon Cloth, Permanent Adhesive

Description

Printer Label, Label Material Nylon Cloth, Permanent Adhesive, Labels per Roll 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.