Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, 2 11/64 in Label W, 3 11/32 in Label H, 500 Labels per Roll

  • Mfr # J-260-2569

  • Zoro # G514793600


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Label Height
3 11/32 in
Labels per Roll
500
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-260-2569
Zoro #
G514793600
UPC #
888434624821
Country of Origin
United States

Dimensions

Label Height
3 11/32 in
Label Thickness
0.0047 in
Label Width
2 11/64 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Labels per Roll
500
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Adhesive
Adhesive
Standards
RoHS Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Preprinted Text
No Legend
Label Media Format
Precut Roll
Material Series
B-2569
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Clean-Resistant, Solvent-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Row
1
For Print Method
Inkjet
Label Finish
Matte
Label Color
White
Maximum Service Temperature
140 Degrees F
Label Shape
Rectangle
Material Properties
Cold-Temperature Application, Inkjet Print-Receptive
Compatible Mfr Part Number
P-CMY-1, P-K-1
Product Type
Label
Adhesive Material
Acrylic
Inkjet Printable
Yes

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 3 11/32 in, Label Material Polyester, Label Width 2 11/64 in, Labels per Roll 500, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2569, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.