Zoro Homepage

Printer Label, 2 11/64 in Label W, 3 11/32 in Label H, 500 Labels per Roll

  • Mfr # J-260-2585

  • Zoro # G314793602


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Label Height
3 11/32 in
Labels per Roll
500
Label Width
2 11/64 in
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-260-2585
Zoro #
G314793602
UPC #
888434625019
Country of Origin
United States

Dimensions

Label Height
3 11/32 in
Label Width
2 11/64 in
Core Diameter
3 in
Label Thickness
0.0088 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Labels per Roll
500
Adhesive
Adhesive
Standards
RoHS Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Application
Hazard Communication Identification, Marine Labeling, Safety Identification
Label Material
Polypropylene
Product Type
Label
Adhesive Properties
Permanent Adhesive
Label Color
White
Material Properties
Inkjet Print-Receptive
Minimum Service Temperature
-40 Degrees F
Material Series
B-2585
Adhesive Material
Acrylic
Maximum Service Temperature
140 Degrees F
For Print Method
Inkjet
Label Media Format
Precut Roll
Label Finish
Matte
Compatible Mfr Part Number
P-CMY-1, P-K-1
Inkjet Printable
Yes
Preprinted Text
No Legend
Labels per Row
1
Resistance Properties
Abrasion-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Secondary Label Included
No
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 3 11/32 in, Label Material Polypropylene, Label Width 2 11/64 in, Labels per Roll 500, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2585, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.