Printer Label, 2 11/64 in Label W, 3 11/32 in Label H, 500 Labels per Roll

  • Mfr # J-260-7425J

  • Zoro # G414793618


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Label Height
3 11/32 in
Labels per Roll
500
Adhesive
Adhesive
Application
Barcode Labeling, Cold Temperature Labeling, General Identification, Hazard Communication Identification, Laboratory Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-260-7425J
Zoro #
G414793618
UPC #
888434624968
Country of Origin
United States

Dimensions

Label Height
3 11/32 in
Label Width
2 11/64 in
Label Thickness
0.005 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Labels per Roll
500
Adhesive
Adhesive
Application
Barcode Labeling, Cold Temperature Labeling, General Identification, Hazard Communication Identification, Laboratory Labeling
Standards
RoHS Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
158 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant
Inkjet Printable
Yes
Adhesive Material
Acrylic
Material Series
B-7425J
Secondary Label Included
No
Label Material
Polypropylene
Label Color
White
Labels per Row
1
Preprinted Text
No Legend
Label Media Format
Precut Roll
Adhesive Properties
Permanent Adhesive
Product Type
Laboratory Label
Label Finish
Matte
Compatible Mfr Part Number
P-CMY-1, P-K-1
Label Shape
Rectangle
Material Properties
Autoclavable, Cryogenic Storage, Inkjet Print-Receptive
Minimum Service Temperature
-112 Degrees F
For Print Method
Inkjet

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 3 11/32 in, Label Material Polypropylene, Label Width 2 11/64 in, Labels per Roll 500, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.