Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, 2 61/64 in Label W, 4 21/64 in Label H, 300 Labels per Roll

  • Mfr # J-261-2595

  • Zoro # G814793614


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Label Height
4 21/64 in
Labels per Roll
300
Label Width
2 61/64 in
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-261-2595
Zoro #
G814793614
UPC #
888434624852
Country of Origin
United States

Dimensions

Label Height
4 21/64 in
Label Width
2 61/64 in
Core Diameter
3 in
Label Thickness
0.0053 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Labels per Roll
300
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Standards
RoHS Directive 2011/65/EU and 2015/863
Label Material
Vinyl
Label Finish
Matte
Maximum Service Temperature
140 Degrees F
Material Series
B-2595
Product Type
Label
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Clean-Resistant, Solvent-Resistant, Weather-Resistant
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Label Color
White
Adhesive Properties
Permanent Adhesive
Preprinted Text
No Legend
Secondary Label Included
No
Labels per Row
1
Compatible Mfr Part Number
P-CMY-1, P-K-1
For Print Method
Inkjet
Inkjet Printable
Yes
Label Shape
Rectangle
Material Properties
Inkjet Print-Receptive

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 4 21/64 in, Label Material Vinyl, Label Width 2 61/64 in, Labels per Roll 300, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.