Zoro Homepage

Printer Label, 3 in Label W, 1 in Label H, 1,000 Labels per Roll

  • Mfr # J-18-2475

  • Zoro # G714793615


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Label Height
1 in
Labels per Roll
1,000
Label Width
3 in
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-18-2475
Zoro #
G714793615
UPC #
888434624777
Country of Origin
United States

Dimensions

Label Height
1 in
Label Width
3 in
Label Thickness
0.0047 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Labels per Roll
1,000
Indoor/Outdoor Usage
Indoor
Adhesive
Adhesive
Standards
RoHS Directive 2011/65/EU and 2015/863
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
Labels per Row
1
Secondary Label Included
No
Label Media Format
Precut Roll
Material Properties
Inkjet Print-Receptive
Label Material
Polyester
Label Shape
Rectangle
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Product Type
Label
Material Series
B-2475
For Print Method
Inkjet
Maximum Service Temperature
140 Degrees F
Label Finish
Matte
Preprinted Text
No Legend
Label Color
White
Inkjet Printable
Yes
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Solvent-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.