Zoro Homepage

Printer Label, 3 in Label W, 2 in Label H, 750 Labels per Roll

  • Mfr # J-19-2475

  • Zoro # G814793591


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Label Height
2 in
Labels per Roll
750
Label Width
3 in
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-19-2475
Zoro #
G814793591
UPC #
888434624784
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
3 in
Label Thickness
0.0047 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 750, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.