Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, 4 1/8 in Label W, 6 3/32 in Label H, 250 Labels per Roll

  • Mfr # J-262-7425J

  • Zoro # G914793613


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Label Height
6 3/32 in
Labels per Roll
250
Label Width
4 1/8 in
Standards
RoHS Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-262-7425J
Zoro #
G914793613
UPC #
888434625002
Country of Origin
United States

Dimensions

Label Height
6 3/32 in
Label Width
4 1/8 in
Label Thickness
0.005 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Labels per Roll
250
Standards
RoHS Directive 2011/65/EU and 2015/863
Application
Barcode Labeling, Cold Temperature Labeling, General Identification, Hazard Communication Identification, Laboratory Labeling
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
Inkjet Printable
Yes
Label Media Format
Precut Roll
Material Properties
Autoclavable, Cryogenic Storage, Inkjet Print-Receptive
Adhesive Material
Acrylic
Preprinted Text
No Legend
Material Series
B-7425J
Labels per Row
1
Secondary Label Included
No
Compatible Mfr Part Number
P-CMY-1, P-K-1
Label Color
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant
Label Material
Polypropylene
Maximum Service Temperature
158 Degrees F
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Minimum Service Temperature
-112 Degrees F
Product Type
Laboratory Label
For Print Method
Inkjet

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 6 3/32 in, Label Material Polypropylene, Label Width 4 1/8 in, Labels per Roll 250, Printer Series Compatibility J7300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.