Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, Red/White, Labels/Roll: 340

  • Mfr # B30-260-569-CLP4B

  • Zoro # G8369488


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Application
Hazard Communication Identification
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-260-569-CLP4B
Zoro #
G8369488
UPC #
754473606084
Country of Origin
Mexico

Dimensions

Width
3-3/8"
Length
2-3/16"
Height
2-3/16"
Label Width
3 3/8 in
Label Height
2 3/16 in
Label Thickness
0.003 in

Details

Item
Printer Label
Application
Hazard Communication Identification
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
340
Standards
RoHS Compliant
Color
Red/White
For Use With
BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 ColorCut Sign and Label Printer, BradyPrinter i3300, BradyPrinter S3000, BradyPrinter S3100
Legend
No Legend
Material
Polyester
Metal Detectable
No
Temp. Range
-40 Degrees to 212 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Preprinted Images
Red GHS/CLP 4B Diamonds
Recommended Ribbon
B30-R10000
Material Series
B-569
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
149552, 150643, BBP35, BBP37, S3100-W
Inkjet Printable
No
Indoor/Outdoor Usage
Outdoor Use

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number 149552, 150643, BBP35, BBP37, S3100-W, Label Color White, Label Finish Gloss, Label Height 2 3/16 in, Label Material Polyester, Label Width 3 3/8 in, Labels per Roll 340, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Low Halide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.