Zoro Homepage

ContinuousLabelStock, White, Matte, 4inW

  • Mfr # J50C-4000-2595

  • Zoro # G7404741


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJet J5000
Label Type
Continuous
Color
White
Labels per Roll
Continuous
Label Maker Tape Thickness
0.0055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50C-4000-2595
Zoro #
G7404741
UPC #
754473581473
Country of Origin
United States

Dimensions

Label Maker Tape Thickness
0.0055 in
Width
4 in
Length
100 ft
Roll Length
100 ft
Label Thickness
0.0054 in
Core Diameter
3 in

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Vinyl, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2595, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.