ContinuousLabelStock, White, Matte, 8inW
Mfr # J50C-8000-2595
Zoro # G7404857
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BradyJet J5000
Label Type
Continuous
Color
White
Labels per Roll
Continuous
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J50C-8000-2595
Zoro #
G7404857
UPC #
754473581497
Country of Origin
United States
Dimensions
Length
100 ft
Width
8 in
Label Maker Tape Thickness
0.0055 in
Core Diameter
3 in
Roll Length
100 ft
Label Thickness
0.0054 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Vinyl, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2595, Maximum Service Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.