Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContinuousLabelStock, White, Matte, 4inW

  • Mfr # JC-4000-2595

  • Zoro # G314793619


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
J7300
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Width
4 in
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC-4000-2595
Zoro #
G314793619
UPC #
888434591130
Country of Origin
United States

Dimensions

Width
4 in
Roll Length
150 ft
Label Thickness
0.0053 in
Core Diameter
3 in

Details

Item
Printer Label
Printer Series Compatibility
J7300
Application
Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Directive 2011/65/EU and 2015/863
Label Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Label Color
White
Label Finish
Matte
Material Properties
Inkjet Print-Receptive
Product Type
Label Tape
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
P-CMY-1, P-K-1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Clean-Resistant, Solvent-Resistant, Weather-Resistant
For Print Method
Inkjet
Adhesive Material
Acrylic
Material Series
B-2595
Maximum Service Temperature
140 Degrees F

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Material Properties Inkjet Print-Receptive, Printer Series Compatibility J7300, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2595, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.