Zoro Homepage
This item is Discontinued.
Brady Printer Label, White, Labels/Roll: 500 PTL-29-498

Printer Label, White, Labels/Roll: 500 (Discontinued)

  • Mfr # PTL-29-498
  • Zoro # G0682254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-29-498
Zoro #
G0682254
UPC #
662820626695
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Height
1/2"
Label Width
1 1/2 in
Label Height
1/2 in
Label Size (HxW) - Wraparound Cable & Wire Labels
1/2 in x 1 1/2 in

Description

Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1 1/2 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R6210, M71-R6200, R6210, Material Series B-498, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.