Zoro Homepage

Printer Label, White, Labels/Roll: Continuous

  • Mfr # B30C-1125-403-WT

  • Zoro # G8368298


product price: $61.89
/ea

Key Features

Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Paper
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-1125-403-WT
Zoro #
G8368298
UPC #
754473599898
Country of Origin
United States

Dimensions

Width
1-1/8"
Label Width
1-1/8"
Label Maker Tape Thickness
0.0037"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.0037 in
Core Diameter
2 in

Details

Item
Printer Label
Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Paper
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Adhesive Properties
Removable Adhesive
Legend
No Legend
Metal Detectable
No
Color
White
Material
Paper
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Temp. Range
-40 Degrees to 172 Degrees F
Background Color
White
Standards
ASTM
Indoor / Outdoor
Indoor
Tape Material
Paper
Labels per Roll
Continuous
Adhesive Material
Acrylic
Label Type
Indoor
Label Maker Tape Finish
Matte
For Print Method
Thermal Transfer
Material Properties
Water Dissolvable
Maximum Service Temperature
172 Degrees F
Material Series
B-403
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
B30-R4300
Compatible Mfr Part Number
B30-R4300

Description

Continuous Label Stock, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4300, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.