Zoro Homepage

Printer Label, White, Labels/Roll: Continuous

  • Mfr # B30C-3000-403-WT

  • Zoro # G8368517


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Paper
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-3000-403-WT
Zoro #
G8368517
UPC #
754473599911
Country of Origin
United States

Dimensions

Width
3"
Length
100 ft.
Label Width
3"
Roll Length
100 ft
Label Maker Tape Thickness
0.0037"
Core Diameter
2 in
Label Thickness
0.0037 in

Details

Item
Printer Label
Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Paper
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Adhesive Properties
Removable Adhesive
Standards
ASTM
Tape Material
Paper
Color
White
Label Maker Tape Finish
Matte
Legend
No Legend
Indoor / Outdoor
Indoor
For Print Method
Thermal Transfer
Temp. Range
-40 Degrees to 172 Degrees F
Background Color
White
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Type
Indoor
Labels per Roll
Continuous
Adhesive Material
Acrylic
Material
Paper
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Series
B-403
Material Properties
Water Dissolvable
Maximum Service Temperature
172 Degrees F
Compatible Mfr Part Number
B30-R4300
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
B30-R4300

Description

Continuous Label Stock, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4300, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.