Zoro Homepage

Printer Label, White, Labels/Roll: Continuous

  • Mfr # B30C-4000-403-WT

  • Zoro # G8365568


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Paper
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-403-WT
Zoro #
G8365568
UPC #
754473599928
Country of Origin
United States

Dimensions

Width
4"
Label Width
4"
Length
100 ft.
Roll Length
100 ft
Label Maker Tape Thickness
0.0037"
Label Thickness
0.0037 in
Core Diameter
2 in

Details

Item
Printer Label
Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Material
Paper
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Adhesive Properties
Removable Adhesive
Temp. Range
-40 Degrees to 172 Degrees F
Labels per Roll
Continuous
For Print Method
Thermal Transfer
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Label Maker Tape Finish
Matte
Legend
No Legend
Indoor / Outdoor
Indoor
Standards
ASTM
Background Color
White
Color
White
Metal Detectable
No
Material
Paper
Tape Material
Paper
Adhesive Material
Acrylic
Label Type
Indoor
Material Series
B-403
Maximum Service Temperature
172 Degrees F
Material Properties
Water Dissolvable
Compatible Mfr Part Number
B30-R4300
Recommended Ribbon
B30-R4300
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4300, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.