Printer Label, White, Labels/Roll: Continuous
Mfr # J20C-2250-7425J
Zoro # G8365324
product price: $138.59
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling, Cold Temperature Labeling, Component and Equipment Labeling, Hazard Communication Identification
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J20C-2250-7425J
Zoro #
G8365324
UPC #
754473615826
Country of Origin
United States
Dimensions
Width
2-1/2"
Roll Length
100 ft
Length
100 ft.
Label Maker Tape Thickness
0.005"
Label Width
2-1/4"
Label Thickness
0.005 in
Core Diameter
2 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-7425J, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.