Zoro Homepage

Printer Label, White, Labels/Roll: Continuous

  • Mfr # THT-1000-403

  • Zoro # G8369908


product price: $46.09
/ea

Key Features

Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BRADYPRINTER i5100, BRADYPRINTER i7100
Label Material
Paper
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-1000-403
Zoro #
G8369908
UPC #
754473613068
Country of Origin
United States

Dimensions

Width
1"
Length
100 ft.
Label Width
1"
Label Maker Tape Thickness
0.0037"
Roll Length
100 ft
Core Diameter
3 in
Label Thickness
0.0037 in

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP11, BBP12, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4306, R4306, Roll Length 100 ft, Width 1 in, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.