Zoro Homepage

Printer Label, White, Labels/Roll: Continuous

  • Mfr # THT-2250-403-WT

  • Zoro # G8368352


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i5100, BRADYPRINTER i7100, BRADYPRINTER PR Plus, THT 3" Core Printer
Label Material
Paper
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-2250-403-WT
Zoro #
G8368352
UPC #
754473599966
Country of Origin
United States

Dimensions

Width
2-1/4"
Label Width
2-1/4"
Length
300 ft.
Roll Length
300 ft
Label Maker Tape Thickness
0.0037"
Label Thickness
0.0037 in
Core Diameter
3 in

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4302, R4302, Roll Length 300 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.