Printer Label, White, Labels/Roll: Continuous
Mfr # THT-3000-403-WT
Zoro # G8368002
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i5100, BRADYPRINTER i7100, BRADYPRINTER PR Plus, THT 3" Core Printer
Label Material
Paper
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-3000-403-WT
Zoro #
G8368002
UPC #
754473599973
Country of Origin
United States
Dimensions
Width
3"
Length
300 ft.
Label Width
3"
Roll Length
300 ft
Label Maker Tape Thickness
0.0037"
Core Diameter
3 in
Label Thickness
0.0037 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4300, R4300, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.