Zoro Homepage

Printer Label, White, Labels/Roll: Continuous

  • Mfr # THT-4000-403-WT

  • Zoro # G8366103


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i5100, BRADYPRINTER i7100, BRADYPRINTER PR Plus, THT 3" Core Printer
Label Material
Paper
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-4000-403-WT
Zoro #
G8366103
UPC #
754473599980
Country of Origin
United States

Dimensions

Width
4"
Roll Length
300 ft
Label Width
4"
Label Maker Tape Thickness
0.0037"
Length
300 ft.
Label Thickness
0.0037 in
Core Diameter
3 in

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4307, R4307, Roll Length 300 ft, Width 4 in, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.