Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Label, White on Translucent, Labels/Roll: 250

  • Mfr # WML-205-292-1

  • Zoro # G3036336


product price: $19.69
/ea

Key Features

Application
Wire Marking
Label Color
White
Printer Series Compatibility
I.D. PRO Plus, LS2000, Brady Marker XC Plus
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WML-205-292-1
Zoro #
G3036336
UPC #
662820324089
Country of Origin
Mexico

Dimensions

Width
1/2"
Min. Wire Size
12 AWG
Max. Wire Size
10 AWG
Label Height
1 in
Label Width
1/2 in

Details

Item
Printer Label
Application
Wire Marking
Label Color
White
Printer Series Compatibility
I.D. PRO Plus, LS2000, Brady Marker XC Plus
Label Material
Vinyl
Label Media Format
Precut Roll
Color
White on Translucent
Material
vinyl
Legend
Blank
Max. Lines of Print
I.D. PRO: 2, LS2000: 3
Labels per Roll
250
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
For Use With
I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Label Type
Wire
Number of Labels Included
250
Label Attachment Style
Self-Laminating
For Print Method
Dot Matrix
Recommended Ribbon
R2000, R5000, R7300
Compatible Mfr Part Number
R2000, R5000, R7300
Material Series
B-292
Labels per Row
1
Preprinted Text
Blank
Minimum Wire Gauge
12 AWG
Maximum Wire Gauge
10 AWG
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant
Label Finish
Matte

Description

Wraparound Label, Adhesive Properties Non-Adhesive, Label Material Vinyl, Label Color White, Label Height 1 in, Label Width 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number R2000, R5000, R7300, Compatible Grainger Part Number 14A442, Recommended Ribbon R2000, R5000, R7300, Printer Series Compatibility I.D. PRO Plus, LS2000, XC Plus, Indoor/Outdoor Usage Outdoor, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, For Print Method Dot Matrix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.