Printer Label, White on Translucent, Labels/Roll: 50 (Discontinued)
- Mfr # PTL-34-427
- Zoro # G3327502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTL-34-427
Zoro #
G3327502
UPC #
662820184362
Country of Origin
Mexico
Dimensions
Width
1-1/2"
Height
6"
Label Height
6 in
Label Width
1 1/2 in
Printable Portion Width
1 1/2 in
Printable Portion Height
1 1/2 in
Description
Precut Label Roll, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 6 in, Label Width 1 1/2 in, Number of Labels Included 50, Compatible Mfr Part Number M61-R4310, M71-R4300, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Recommended Ribbon M61-R4310, M71-R4300, R4310, Printer Series Compatibility BMP61, BMP71, Indoor/Outdoor Usage Outdoor, Maximum Wire Gauge 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.