Zoro Homepage

Precut Label Roll, 4 3/32 in Label W, 6 3/32 in Label H, 200 Labels per Roll, White

  • Mfr # J50-262-2569

  • Zoro # G7404787


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJET J5000
Label Height
6 3/32 in
Label Type
Continuous
Color
White
Labels per Roll
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50-262-2569
Zoro #
G7404787
UPC #
754473581619
Country of Origin
United States

Dimensions

Label Height
6 3/32 in
Label Width
4 3/32 in
Label Maker Tape Thickness
0.0045 in
Length
4 9/64 in
Width
6 7/64 in
Core Diameter
3 in
Label Thickness
0.0045 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Height 6 3/32 in, Label Material Polyester, Label Width 4 3/32 in, Labels per Roll 200, Printer Series Compatibility BradyJET J5000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2569, Recommended Ribbon J50-CMYK, Resistance Properties Chemical-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.