Zoro Homepage

Precut Label Roll, 10 in Label W, 7 in Label H, 100 Labels per Roll, White

  • Mfr # J50-265-2595

  • Zoro # G7425735


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJET J5000
Label Height
7 in
Label Type
Continuous
Color
White
Labels per Roll
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50-265-2595
Zoro #
G7425735
UPC #
754473581589
Country of Origin
United States

Dimensions

Label Height
7 in
Label Width
10 in
Length
7 in
Label Maker Tape Thickness
0.0055 in
Width
10 in
Core Diameter
3 in
Label Thickness
0.0054 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 100, Printer Series Compatibility BradyJET J5000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon J50-CMYK, Resistance Properties Abrasion-Resistant, Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.