Zoro Homepage

Printer Ribbon, 1.57 in W, 984 ft L

  • Mfr # R3306

  • Zoro # G908584586


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Length
984 ft
Characteristics
Chemical-Resistant;Smear-Resistant
Includes
Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3306
Zoro #
G908584586
UPC #
888434605981
Country of Origin
United States

Dimensions

Width
1.57 in
Length
984 ft

Details

Color
Black
Item
Printer Ribbon
Material
Polyester
Characteristics
Chemical-Resistant;Smear-Resistant
Includes
Feet
For Use With
BBP72;BBP81;i7100;PR Plus;THT 3" Core Printers;Wraptor

Description

This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers. One-color ribbon for printing a single color onto a label. R3300 Series Ribbons offer strong environmental resistance against smearing and chemicals when printed on the appropriate Brady label material. Combine Brady label materials with their recommended ribbon series for superior legend performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.