Zoro Homepage

Printer Ribbon, 2.36 in W, 984 ft L

  • Mfr # IP-R4400-WT

  • Zoro # G708584717


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
984 ft
Width
2.36 in
Includes
Roll of 984 Feet
For Use With
IP Series;i5100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-R4400-WT
Zoro #
G708584717
UPC #
662820896180
Country of Origin
United States

Dimensions

Length
984 ft
Width
2.36 in

Details

Color
White
Item
Printer Ribbon
Includes
Roll of 984 Feet
For Use With
IP Series;i5100
Characteristics
Heat-Resistant;Scratch-Resistant;Solvent-Resistant

Description

IP-Enabled ribbons come spooled on a specially designed core that includes a Smart Cell RFID tag that communicates with the Brady IP industrial label printer. One-color ribbon for printing a single color onto a label. R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material. Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady. The Brady IP industrial label printer status monitor shows the printer and material information on the user's PC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.