
Printer Ribbon, 2.36 in W, 984 ft L
Mfr # R3302
Zoro # G808584532
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Length
984 ft
Characteristics
Chemical-Resistant;Smear-Resistant
Includes
Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3302
Zoro #
G808584532
UPC #
888434605950
Country of Origin
United States
Dimensions
Width
2.36 in
Length
984 ft
Details
Color
Black
Item
Printer Ribbon
Material
Polyester
Characteristics
Chemical-Resistant;Smear-Resistant
Includes
Feet
For Use With
BBP72;BBP81;i7100;PR Plus;THT 3" Core Printers;Wraptor
Description
This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers. One-color ribbon for printing a single color onto a label. R3300 Series Ribbons offer strong environmental resistance against smearing and chemicals when printed on the appropriate Brady label material. Combine Brady label materials with their recommended ribbon series for superior legend performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.