Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printer Ribbon, 2.36" W, 984 ft. L, Black

  • Mfr # R4702

  • Zoro # G4787170


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
Ink Color
Black
Length
984 ft.
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4702
Zoro #
G4787170
UPC #
75447393087
Country of Origin
Japan

Dimensions

Length
984 ft.
Width
2.36"
Ribbon Width
2 23/64 in
Core Diameter
1 in
Ribbon Length
984 ft

Details

Item
Printer Ribbon
Color
Black
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
Ink Color
Black
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Product Type
Single Color Thermal Transfer Ribbon
Compatible Mfr Part Number
BBP72-34L, BBP81
Ribbon Format
Ribbon on Open Core
Ribbon Color
Black
Resistance Properties
High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Ribbon Formulation
Resin
Ribbon Series
R4700

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 2 23/64 in, Ribbon Series R4700, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.