Zoro Homepage

Printer Ribbon, 4-21/64" W, 200 ft. L, Black

  • Mfr # B30-R6600

  • Zoro # G9387682


product price: $70.19
/ea

Key Features

Color
Black
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
Black
Width
4-21/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R6600
Zoro #
G9387682
UPC #
754473211790
Country of Origin
Mexico

Dimensions

Width
4-21/64"
Length
200 ft.
Ribbon Length
200 ft
Ribbon Width
4 5/16 in

Details

Item
Printer Ribbon
Color
Black
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
Black
Characteristics
Offers Excellent Solvent and Friction Resistance When Used with Brady Heat-Shrinkable Tubing Materials, Including Mfr. No. B-342, B-7641, B-7642 and B-7646
Formulation
Resin
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Formulation
Resin
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Compatible Mfr Part Number
BBP35, BBP37, S3000
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Black
Ribbon Series
R6600

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Material Properties Halogen-Free, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Ribbon Color Black, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R6600, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.