Zoro Homepage

Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue

  • Mfr # B30-R10000-KB-16

  • Zoro # G1581800


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP35, BBP37, S3100
Color
Black/Blue
For Use With
Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons
Ink Color
Black/Blue
Length
200 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-KB-16
Zoro #
G1581800
UPC #
754473940287
Country of Origin
Mexico

Dimensions

Length
200 ft.
Width
4-21/64"
Ribbon Length
200 ft
Ribbon Width
4 5/16 in
Ribbon Panel Length
16 in

Details

Printer Series Compatibility
BBP35, BBP37, S3100
Color
Black/Blue
Item
Printer Ribbon
For Use With
Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons
Ink Color
Black/Blue
Formulation
Resin
Characteristics
(60) 16" Panels
Standards
RoHS Compliance
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Format
Ribbon in Printer Specific Cartridge
Product Type
Two-Color Thermal Transfer Ribbon
Number of Panel Sets
60
Compatible Mfr Part Number
BBP35, BBP37
Ribbon Series
R10000
Ribbon Color
Black/Blue
Ribbon Formulation
Resin

Description

Two-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Ribbon Color Black/Blue, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Printer Ribbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.