Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow

  • Mfr # B30-R10000-KRYG-8

  • Zoro # G1581749


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Red/ Green/Yellow
Printer Series Compatibility
BBP35, BBP37, S3100
For Use With
Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons
Ink Color
Black/Green/Red/Yellow
Width
4-21/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-KRYG-8
Zoro #
G1581749
UPC #
754473940461
Country of Origin
Mexico

Dimensions

Width
4-21/64"
Length
200 ft.
Ribbon Width
4 5/16 in
Ribbon Panel Length
8 in
Ribbon Length
200 ft

Details

Color
Black/Red/ Green/Yellow
Item
Printer Ribbon
Printer Series Compatibility
BBP35, BBP37, S3100
For Use With
Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons
Ink Color
Black/Green/Red/Yellow
Formulation
Resin
Characteristics
(50) 8" Panels
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Formulation
Resin
Compatible Mfr Part Number
BBP35, BBP37
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Series
R10000
Number of Panel Sets
50
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Color
Black/Green/Red/Yellow
Product Type
Four-Color Thermal Transfer Ribbon

Description

Four-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Ribbon Color Black/Green/Red/Yellow, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 50, Ribbon Formulation Resin, Product Type Four-Color Printer Ribbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.