Zoro Homepage

Printer Ribbon, 4-21/64" W, 200 ft. L, White

  • Mfr # B30-R6700-WT

  • Zoro # G9387673


product price: $69.95
/ea

Key Features

Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
White
Width
4-21/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R6700-WT
Zoro #
G9387673
UPC #
754473899462
Country of Origin
Mexico

Dimensions

Width
4-21/64"
Length
200 ft.
Ribbon Width
4 5/16 in
Ribbon Length
200 ft

Details

Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Printer Ribbon
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
White
Characteristics
Intended for Use with Black Wiremarking Sleeves, Especially Mfr. No. Brady B-344 Fluid Resistant (FR) Sleeves
Formulation
Wax/Resin
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Product Type
Single Color Thermal Transfer Ribbon
Resistance Properties
Chemical-Resistant, Fluid-Resistant, Scratch-Resistant, Smear-Resistant
Ribbon Series
R6700
Ribbon Formulation
Wax/Resin
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Color
White
Compatible Mfr Part Number
BBP35, BBP37, S3000

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color White, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R6700, Ribbon Formulation Wax/Resin, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.